Cover, Pipe Dia 3 1/4 To 4 In

VALUE BRAND| Zoro #: G0956523| Mfr #: 1PPD9

$6.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0956523 Mfr #: 1PPD9
Item: CoverGauge: 20
Color/Finish: Stainless SteelType: Drum Trap, Adjustable
Pipe Dia. (In.): 3-1/4 to 4Material of Construction: Stainless steel
Includes: Rubber GasketCountry of Origin (subject to change): China

Product Description

Cover, Drum Trap, Adjustable, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia. 3 1/4 to 4 In., Includes Rubber Gasket

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.