LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Coverall, Chest 46In., Navy

VALUE BRAND| Zoro #: G0670092| Mfr #: CT10NV LN 46

$30.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0670092 Mfr #: CT10NV LN 46
Number of Outside Pockets: 7Closure Type: zipper
Insulated: NoItem: Coverall
Hammer Loop: NoGender: Unisex
Fits Chest Size: 46"Inseam: 34"
Fabric Weight: 7.25 oz.Size: Xl
Material: 65% Polyester/35% CottonColor: Navy Blue
Country of Origin (subject to change): Mexico

Product Description

Coverall, Unisex, XL, Inseam 34 In., Color Navy Blue, Fits Chest Size 46 In., Insulated No, Material 65 Percent Polyester/35 Percent Cotton, Hammer Loop No, Number of Outside Pockets 7, Closure Type Zipper, Fabric Weight 7.25 oz.

Product Reviews

Save 15%. Sign up for Z-mail.