Zoro Select
1/4" FNPT x MNPT Chrome Brass Ball Valve Inline
Mfr # G-MPC-25
Zoro # G2205962
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Nickel-Plated Brass
- Body Style Inline
- Handle Type Lever
- Stem Type Blowout Proof
- Ball Material Chrome Plated Brass
Explore More Products
- ZORO SELECT 3/4" FNPT x MNPT Chrome Brass Ball Valve Inline G-MPC-75
- ZORO SELECT 1" FNPT x MNPT Chrome Brass Ball Valve Inline G-MPC-100
- ZORO SELECT 3/8" FNPT x MNPT Chrome Brass Ball Valve Inline G-MPC-38
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline 32H963
- ZORO SELECT 3/4" FNPT x Hose Cap PVC Ball Valve Inline 7051790
- ZORO SELECT 1/2" FNPT Chrome Brass Ball Valve Inline 107-823-CP
- ZORO SELECT Check Valve, 4.13 in Overall L 06H051N03114
- ZORO SELECT 3/8" Compr x Stem Stainless Steel Ball Valve Inline 1BWL9
- ZORO SELECT 4" Butt Weld Stainless Steel Sanitary Ball Valve 2-Way E90WW-64.0
- VELAN Manual 600 Stainless Socket Weld 1/2In Ball Valve G0613-SSEZ-W330
- PARKER Ball Valve, 3/8"x 1/4 NPTF Blk, Poly FTPPB6VMC4
- Zoro Select Valves