1/4" FNPT x MNPT Chrome Brass Ball Valve Inline

VALUE BRAND| Zoro #: G2466755| Mfr #: 1PYX9

$6.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466755 Mfr #: 1PYX9
Stem Type: Blowout ProofBall Valve Product Group: Manual
Port: FullValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassValve Structure: 2-Piece
Item: Ball ValveBody Style: Inline
Body Material: Chrome-Plated BrassMax. Pressure: 900 psi CWP
Seat Material: PTFEStem Material: Brass
Max. Steam Pressure: 150 PSI WSPStandards: UL, CSA
Max. Pressure: 900 psi CWPPipe Size: 1/4"
Handle Type: Locking LeverConnection Type: FNPT x MNPT
Handle Material: Chrome-Plated Steel with Vinyl GripTemp. Range: -40 Degrees to 400 Degrees F
Country of Origin (subject to change): China

Product Description

This ball valve from Value Brand will help you remain in control of a variety of systems. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a FNPT x MNPT connection. It fits a pipe size of 1/4". The ball valve has a maximum pressure of 900 psi CWP. The ball is made of Chrome Plated Brass. It includes a full port. The handle is made of chrome-plated steel with vinyl grip material. The seat is made of PTFE material. The temperature range is from -40 degrees to 400 degrees F. It has a blowout proof stem made of Brass. The body is made of chrome-plated brass material. The handle type is: locking lever. Standards include: UL, CSA.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews