KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" FNPT x MNPT Chrome Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1840291| Mfr #: 1PYY1

$7.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: Chrome Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840291 Mfr #: 1PYY1
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: Chrome Plated BrassBody Material: Chrome-Plated Brass
Max. Pressure: 900 psi CWPBody Style: Inline
Stem Material: BrassValve Structure: 2-Piece
Seat Material: PTFEMax. Steam Pressure: 150 PSI WSP
Valve Basic Body Material: BrassTemp. Range: -40 Degrees to 400 Degrees F
Pipe Size: 3/8"Item: Ball Valve
Handle Type: Locking LeverHandle Material: Chrome-Plated Steel with Vinyl Grip
Connection Type: FNPT x MNPTPort: Full
Standards: UL, CSACountry of Origin (subject to change): China

Description

Ball Valve, Body Material Chrome-Plated Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x MNPT, Full Port, Max. Pressure 900 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Chrome-Plated Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews