Zoro Select
1" FNPT Chrome Brass Ball Valve Inline
Mfr # 107-825-CL
Zoro # G0741072
$23.79
20% off
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1"
- Compliance CSA ,UL, FM
- Max. Steam Pressure 150 psi WSP
Explore More Products
- ZORO SELECT 1/4" FNPT Chrome Brass Ball Valve Inline 107-821-CL
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline 107-822-CL
- ZORO SELECT 3/4" FNPT Chrome Brass Ball Valve Inline 107-824-CL
- ZORO SELECT 1/8" FNPT x MNPT PVC Ball Valve Inline 6884090
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline 32J029
- ZORO SELECT 2" Clamp Stainless Steel Sanitary Ball Valve 2-Way EG90CC-62.0
- ZORO SELECT 1" FNPT Carbon Steel Ball Valve Inline 4351002320
- ZORO SELECT Ball Valve, Full, 3/8" Size, 2000 psi, 2-Way 06Q021N06038
- ZORO SELECT 2" FNPT x MNPT Chrome Brass Ball Valve Inline G-KTCM-200NP
- SMITH-COOPER IPS Ball Valve, FP 600, NL 2" 4347001410
- APOLLO VALVES 2" FNPT Bronze Gas Ball Valve Inline 8010801
- Zoro Select Ball Valves