WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

CP Brass Ball Valve, Inline, FNPT, 1/2 in

VALUE BRAND| Zoro #: G1236891| Mfr #: 1PYT8

$7.93 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Material: Steel with Vinyl Grip
Temp. Range: -40 Degrees to 400 Degrees F
Item: Ball Valve

Technical Specifications

Zoro #: G1236891 Mfr #: 1PYT8
Handle Material: Steel with Vinyl GripTemp. Range: -40 Degrees to 400 Degrees F
Item: Ball ValveValve Basic Body Material: Brass
Ball Material: Chrome Plated BrassStem Material: Brass
Stem Type: Blowout ProofHandle Type: Lever
Seat Material: PTFEMax. Pressure: 900 psi CWP
Pipe Size: 1/2"Max. Steam Pressure: 150 PSI WSP
Body Material: Chrome-Plated BrassStandards: UL, CSA
Port: FullBody Style: Inline
Connection Type: FNPT x FNPTBall Valve Product Group: Manual
Valve Structure: 2-PieceCountry of Origin (subject to change): China

Product Description

Ball Valve, Body Material Chrome-Plated Brass, Body Style Inline, 2-Piece, Pipe Size 1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 900 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews