KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT Chrome Brass Ball Valve Inline

VALUE BRAND| Zoro #: G1168894| Mfr #: 1PYU5

$123.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Body Material: Chrome-Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168894 Mfr #: 1PYU5
Stem Type: Blowout ProofBall Valve Product Group: Manual
Body Material: Chrome-Plated BrassMax. Pressure: 900 psi CWP
Body Style: InlineStem Material: Brass
Valve Structure: 2-PieceSeat Material: PTFE
Valve Basic Body Material: BrassBall Material: Chrome Plated Brass
Pipe Size: 2-1/2"Item: Ball Valve
Handle Type: LeverHandle Material: Stainless Steel with Vinyl Grip
Connection Type: FNPT x FNPTPort: Full
Country of Origin (subject to change): China

Description

Ball Valve, Body Material Chrome-Plated Brass, Body Style Inline, 2-Piece, Pipe Size 2-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 900 psi CWP, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Stainless Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews