KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" FNPT Chrome Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0439643| Mfr #: 1PYV7

$140.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Body Material: Chrome-Plated Brass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0439643 Mfr #: 1PYV7
Stem Type: Blowout ProofBall Valve Product Group: Manual
Body Material: Chrome-Plated BrassMax. Pressure: 900 psi CWP
Body Style: InlineStem Material: Brass
Valve Structure: 2-PieceSeat Material: PTFE
Valve Basic Body Material: BrassBall Material: Chrome Plated Brass
Pipe Size: 2-1/2"Item: Ball Valve
Handle Type: Locking LeverHandle Material: Chrome-Plated Steel with Vinyl Grip
Connection Type: FNPT x FNPTPort: Full
Country of Origin (subject to change): China

Description

Ball Valve, Body Material Chrome-Plated Brass, Body Style Inline, 2-Piece, Pipe Size 2-1/2 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 900 psi CWP, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Chrome-Plated Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews