Shop Alternate Products
This Product is Discontinued
Zoro Select
3" FNPT Chrome Brass Ball Valve Inline (Discontinued)
Mfr # 1PYU6
Zoro # G0467101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 3"
- Body Material Chrome-Plated Brass
- Body Style Inline
- Max. Pressure 900 psi CWP
- Ball Valve Product Group Manual