Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

3/8" FNPT Chrome Brass Ball Valve Inline

VALUE BRAND| Zoro #: G0537494| Mfr #: 1PYT7

$5.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Brass
Pipe Size: 3/8"
Connection Type: FNPT x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0537494 Mfr #: 1PYT7
Valve Basic Body Material: BrassPipe Size: 3/8"
Connection Type: FNPT x FNPTStem Material: Brass
Body Material: Chrome-Plated BrassMax. Steam Pressure: 150 PSI WSP
Valve Structure: 2-PieceMax. Pressure: 900 psi CWP
Ball Valve Product Group: ManualPort: Full
Handle Material: Steel with Vinyl GripStem Type: Blowout Proof
Handle Type: LeverSeat Material: PTFE
Item: Ball ValveBody Style: Inline
Temp. Range: -40 Degrees to 400 Degrees FStandards: UL, CSA
Ball Material: Chrome Plated BrassCountry of Origin (subject to change): China

Description

Ball Valve, Body Material Chrome-Plated Brass, Body Style Inline, 2-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT, Full Port, Max. Pressure 900 psi CWP, Max. Steam Pressure 150 psi WSP, Temp. Range -40 Degrees to 400 Degrees F, Ball Material Chrome Plated Brass, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel with Vinyl Grip, Stem Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews