Shop Alternate Products
This Product is Discontinued
Zoro Select
4" FNPT Chrome Brass Ball Valve Inline (Discontinued)
Mfr # 1PYU7
Zoro # G2254752
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 4"
- Body Material Chrome-Plated Brass
- Body Style Inline
- Ball Material Chrome Plated Brass
- Seat Material PTFE