KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord Adapt, M1-D M/DVI-D Dual Link F

VALUE BRAND| Zoro #: G1551532| Mfr #: 2675

$5.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Cable Adapter
Cable Length: No Cable
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551532 Mfr #: 2675
Item: Computer Cable AdapterCable Length: No Cable
Color: BlackStandards: UL/CSA
Connector Type: M1-D(Plug and Display) Male/DVI-D Dual Link FemaleCountry of Origin (subject to change): Multiple

Description

Computer Cable Adapter, M1-D(Plug and Display) Male/DVI-D Dual Link Female, Color Black, Cable Length No Cable, Standards UL/CSA

Reviews