KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord Adapter, HDMI F/DVI-D Sgl F

VALUE BRAND| Zoro #: G1119973| Mfr #: 2081

$4.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Cable Adapter
Cable Length: No Cable
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1119973 Mfr #: 2081
Item: Computer Cable AdapterCable Length: No Cable
Color: BlackStandards: UL/CSA
Connector Type: HDMI Female/DVI-D Single FemaleCountry of Origin (subject to change): Multiple

Description

Computer Cable Adapter, HDMI Female/DVI-D Single Female, Color Black, Cable Length No Cable, Standards UL/CSA

Reviews