CPU Cord Adapter, Mini Display M/F, 90Deg

VALUE BRAND| Zoro #: G0577263| Mfr #: 6501

$6.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Cable Adapter
Cable Length: No Cable
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0577263 Mfr #: 6501
Item: Computer Cable AdapterCable Length: No Cable
Color: WhiteStandards: UL/CSA
Connector Type: Mini Displayport Port Saver 90 Degrees Male and FemaleCountry of Origin (subject to change): Multiple

Description

Computer Cable Adapter, Mini Displayport Port Saver 90 Degrees Male and Female, Color White, Cable Length No Cable, Standards UL/CSA

Reviews