KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord Adapter, Mini Display M/F, Strt

VALUE BRAND| Zoro #: G0661017| Mfr #: 6503

$6.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Cable Adapter
Cable Length: No Cable
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0661017 Mfr #: 6503
Item: Computer Cable AdapterCable Length: No Cable
Color: WhiteStandards: UL/CSA
Connector Type: Mini Displayport Port Saver Straight Male and FemaleCountry of Origin (subject to change): Multiple

Description

Computer Cable Adapter, Mini Displayport Port Saver Straight Male and Female, Color White, Cable Length No Cable, Standards UL/CSA

Reviews