CPU Cord Adapter, Mini-DVI/DVI

VALUE BRAND| Zoro #: G1659716| Mfr #: 4851

$14.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659716 Mfr #: 4851
Standards: UL/CSAItem: Computer Cable Adapter
Connector Type: Mini DVI/DVICable Length: 5-1/2"
Color: WHITECountry of Origin (subject to change): Multiple

Product Description

Computer Cable Adapter, Mini-DVI to DVIColor WhiteStandards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.