KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord, Display-Mini Display Male, 10ft

VALUE BRAND| Zoro #: G2218203| Mfr #: 6008

$8.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable
Cable Length: 10 ft.
Gauge: 32AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218203 Mfr #: 6008
Item: Computer Video CableCable Length: 10 ft.
Gauge: 32AWGConnector Type: DisplayPort to Mini DisplayPort Male
Color: WhiteStandards: UL
Country of Origin (subject to change): Multiple

Description

Computer Video Cable, DisplayPort to Mini DisplayPort Male, Cable Length 10 ft., Gauge 32AWG, Color White, Standards UL

Reviews