KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord, Mini Display-DVI-D Sgl Male, 3ft

VALUE BRAND| Zoro #: G1357273| Mfr #: 5998

$10.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable
Cable Length: 3 ft.
Gauge: 32AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1357273 Mfr #: 5998
Item: Computer Video CableCable Length: 3 ft.
Gauge: 32AWGConnector Type: Mini DisplayPort to DVI-D Single Link Male
Color: WhiteStandards: UL
Country of Origin (subject to change): Multiple

Description

Computer Video Cable, Mini DisplayPort to DVI-D Single Link Male, Cable Length 3 ft., Gauge 32AWG, Color White, Standards UL

Reviews