KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord, Mini Display-DVI-D SglMale, 10ft

VALUE BRAND| Zoro #: G0488941| Mfr #: 6000

$16.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable
Cable Length: 10 ft.
Gauge: 32AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0488941 Mfr #: 6000
Item: Computer Video CableCable Length: 10 ft.
Gauge: 32AWGConnector Type: Mini DisplayPort to DVI-D Single Link Male
Color: WhiteStandards: UL
Country of Origin (subject to change): Multiple

Description

Computer Video Cable, Mini DisplayPort to DVI-D Single Link Male, Cable Length 10 ft., Gauge 32AWG, Color White, Standards UL

Reviews