KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord, Mini DisplayPort M to F, 6ft

VALUE BRAND| Zoro #: G1889867| Mfr #: 5502

$7.85 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable Extension
Cable Length: 6 ft.
Gauge: 32AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889867 Mfr #: 5502
Item: Computer Video Cable ExtensionCable Length: 6 ft.
Gauge: 32AWGConnector Type: Mini DisplayPort Male to Female
Color: WhiteStandards: UL
Country of Origin (subject to change): Multiple

Description

Computer Video Cable Extension, Mini DisplayPort Male to Female, Cable Length 6 ft., Gauge 32AWG, Color White, Standards UL

Reviews