CPU Cord, Mini DisplayPort M to M, 10ft

VALUE BRAND| Zoro #: G2008903| Mfr #: 5992

$13.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2008903 Mfr #: 5992
Connector Type: Mini DisplayPort Male to MaleColor: WHITE
Cable Length: 10 ft.Item: Computer Video Cable
Gauge: 32AWGCountry of Origin (subject to change): Multiple

Product Description

Computer Video Cable, Mini DisplayPort Male to Male, Cable Length 10 ft., Gauge 32AWG, Color White, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.