KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Cord, Mini DisplayPort M to M, 6ft

VALUE BRAND| Zoro #: G2244977| Mfr #: 5991

$8.14 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Computer Video Cable
Cable Length: 6 ft.
Gauge: 32AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2244977 Mfr #: 5991
Item: Computer Video CableCable Length: 6 ft.
Gauge: 32AWGConnector Type: Mini DisplayPort Male to Male
Color: WhiteStandards: UL
Country of Origin (subject to change): Multiple

Description

Computer Video Cable, Mini DisplayPort Male to Male, Cable Length 6 ft., Gauge 32AWG, Color White, Standards UL

Reviews