CPU Cord Splitter, 2 Way SVGA, 300MHz

VALUE BRAND |Zoro #: G1201645|Mfr #: 4903

$40.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1201645 Mfr #: 4903
Standards: UL/CSAItem: Computer Cable Splitter
Color: BlackConnector Type: SVGA/VGA Splitter/Amplifier/Multiplier
Number of Ports: 3Cable Length: No Cable
Speed: 300 MHzCountry of Origin (subject to change): Multiple

Product Description

Computer Cable Splitter, SVGA/VGA Splitter/Amplifier/Multiplier, Number of Ports 3, Speed 300 MHz, Color Black, Cable Length No Cable, Standards UL/CSA

Product Reviews

Save 15% when you sign up for Z-mail.