CPU Cord Splitter, 2x4 SVGA/VGA Matrix

VALUE BRAND| Zoro #: G0582461| Mfr #: 4084

$102.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0582461 Mfr #: 4084
Standards: UL/CSAItem: Computer Cable Splitter
Color: BlackConnector Type: SVGA/VGA Matrix Switcher/Splitter
Cable Length: 3"Speed: 250 MHz
Number of Ports: 6Country of Origin (subject to change): Multiple

Product Description

Computer Cable Splitter, SVGA/VGA Matrix Switcher/Splitter, Number of Ports 6, Speed 250 MHz, Color Black, Cable Length 3 In., Standards UL/CSA

Product Reviews

Save 15%. Sign up for Z-mail.