CPU Cord Splitter, 4 Way SVGA/VGA, 400MHz

VALUE BRAND| Zoro #: G1681985| Mfr #: 3570

$39.56 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL/CSA
Color: Black
Connector Type: SVGA/VGA Splitter/Ampilfier/Multiplier
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1681985 Mfr #: 3570
Standards: UL/CSAColor: Black
Connector Type: SVGA/VGA Splitter/Ampilfier/MultiplierCable Length: No Cable
Number of Ports: 5Speed: 400 MHz
Country of Origin (subject to change): Multiple

Description

Computer Cable Splitter, SVGA/VGA Splitter/Ampilfier/Multiplier, Number of Ports 5, Speed 400 MHz, Color BlackStandards UL/CSA

Reviews