KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Splitter, 2 Way SVGA, 400MHz w/Audio

VALUE BRAND| Zoro #: G0767681| Mfr #: 4077

$54.32 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Computer Cable Splitter
Cable Length: No Cable
Number of Ports: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0767681 Mfr #: 4077
Item: Computer Cable SplitterCable Length: No Cable
Number of Ports: 3Connector Type: SVGA/VGA Splitter/Amplifier/Multiplier with Audio
Color: BlackStandards: UL/CSA
Speed: 400 MHzCountry of Origin (subject to change): Multiple

Description

Computer Cable Splitter, SVGA/VGA Splitter/Amplifier/Multiplier with Audio, Number of Ports 3, Speed 400 MHz, Color Black, Cable Length No Cable, Standards UL/CSA

Reviews