KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

CPU Splitter, 4 Way SVGA, 400MHz w/Audio

VALUE BRAND| Zoro #: G2138351| Mfr #: 4078

$92.67 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Computer Cable Splitter
Cable Length: 3"
Number of Ports: 5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2138351 Mfr #: 4078
Item: Computer Cable SplitterCable Length: 3"
Number of Ports: 5Connector Type: SVGA/VGA Splitter/Ampilfier/Multiplier with Audio
Color: BlackStandards: UL/CSA
Speed: 400 MHzCountry of Origin (subject to change): Multiple

Description

Computer Cable Splitter, SVGA/VGA Splitter/Ampilfier/Multiplier with Audio, Number of Ports 5, Speed 400 MHz, Color Black, Cable Length 3 In., Standards UL/CSA

Reviews