KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" Socket CPVC Ball Valve Inline

VALUE BRAND| Zoro #: G0857595| Mfr #: 2GJY3

$11.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Type: Blowout Proof
Ball Valve Product Group: Manual
Ball Material: CPVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857595 Mfr #: 2GJY3
Stem Type: Blowout ProofBall Valve Product Group: Manual
Ball Material: CPVCBody Material: CPVC
Max. Pressure: 100 psi CWPBody Style: Inline
Stem Material: CPVCValve Structure: 1-Piece
Seat Material: PTFEValve Basic Body Material: Plastic
Temp. Range: 40 Degrees to 180 Degrees FPipe Size: 1"
Body Seal Material: EPDMItem: Ball Valve
Handle Type: LeverHandle Material: CPVC
Connection Type: Socket x SocketPort: Full
Standards: NSF CertifiedCountry of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material CPVC, Body Style Inline, 1-Piece, Pipe Size 1 In., Connection Type Socket x Socket, Full Port, Max. Pressure 100 psi CWP, Temp. Range 40 Degrees to 180 Degrees F, Ball Material CPVC, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Stem Material CPVC, Body Seal Material EPDM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews