1-1/4" Socket CPVC Ball Valve Union

VALUE BRAND| Zoro #: G0729206| Mfr #: 4PGE5

$59.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: Socket/FNPT x Socket/FNPT
Valve Structure: 2-Piece
Pipe Size: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729206 Mfr #: 4PGE5
Connection Type: Socket/FNPT x Socket/FNPTValve Structure: 2-Piece
Pipe Size: 1-1/4"Port: Full
Valve Basic Body Material: PlasticBody Material: CPVC
Temp. Range: 32 Degrees to 194 Degrees FBody Style: Single Union and True Union
Body Seal Material: FPMStem Material: CPVC
Item: Ball ValveStandards: ASTM F-1970, D-2467 (Socket) & D-2466 (NPT), NSF-61
Seat Material: PTFEBall Valve Product Group: Manual
Handle Material: CPVCHandle Type: Lever
Max. Pressure: 225 psi CWPBall Material: CPVC
Country of Origin (subject to change): Taiwan

Description

Ball Valve, Body Material CPVC, Body Style Single Union and True Union, 2-Piece, Pipe Size 1-1/4 In., Connection Type Socket/FNPT x Socket/FNPT, Full Port, Max. Pressure 225 psi CWP, Temp. Range 32 Degrees to 194 Degrees F, Ball Material CPVC, Seat Material PTFE, Handle Type Lever, Stem Material CPVC, Body Seal Material FPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews