STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Crescent Retain Ring, Ext, 1 In, PK50

VALUE BRAND| Zoro #: G1418916| Mfr #: C-100ST ZD

$10.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Rockwell Hardness: RC47-52
Finish: Yellow Zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1418916 Mfr #: C-100ST ZD
Package Quantity: 50Rockwell Hardness: RC47-52
Finish: Yellow ZincClearance Dia. (Released): 1.150"
Fits Groove Width: 0.046"Thickness: 0.042"
Radial Wall: -Groove Dia. Tolerance: +/-0.003"
Fits Groove Depth: 0.050"Clearance Dia. Free O.D.: 1.130"
Item: Crescent Retaining RingMaterial: carbon steel
Thickness Tolerance: +/-0.002"Fits Groove Dia.: 0.900"
Free O.D.: 1.130"Meets/Exceeds: ASME
Type: ExternalFor Bore Dia.: -
Prongs: -Groove Width Tolerance: +0.003"
Clearance Dia. (Compressed): -For Shaft Dia.: 1"
Height: -Tensile Strength (PSI): 150,000
Free I.D.: 0.887"Country of Origin (subject to change): United States

Description

External Retaining Ring, Crescent, Steel, Zinc Yellow, For Shaft Dia 1 In, Free ID 0.887 In, Thickness 0.042 In, Thickness Tolerance +/-0.002 In, Fits Groove Dia 0.900 In, Groove Dia Tolerance +/-0.003 In, Fits Groove Width 0.046 In, Groove Width Tolerance +0.003 In, Fits Groove Depth 0.050 In, Clearance Dia Released 1.150 In, Clearance Dia Free OD 1.130 In, Meets ASME, Rockwell Hardness RC47-52, Tensile Strength 150,000 PSI, Package 50

Reviews