1-1/2" FNPT Black Malleable Iron Cross

VALUE BRAND| Zoro #: G1016565| Mfr #: 5PAU9

$42.74 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 1500 psi@150 Degrees F
Pipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1016565 Mfr #: 5PAU9
Max. Pressure: 1500 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 300 psiFitting Schedule/Class: Class 300
Temp. Range: -20 Degrees to 550 Degrees FSpecific Fitting Shape: Cross
Pipe Size (Fittings): 1-1/2"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Shape: CrossItem: Cross
Country of Origin (subject to change): China

Description

Cross, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi@150 Degrees F, Saturated Steam Pressure 300 psi, Temp. Range -20 Degrees to 550 Degrees F

Reviews