1-1/2" FNPT Galvanized Cross

VALUE BRAND| Zoro #: G0258483| Mfr #: 4TJJ5

$79.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Pipe Size (Fittings): 1-1/2"
Pipe Fitting Material: Galvanized Forged Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0258483 Mfr #: 4TJJ5
Basic Fitting Material: MetalPipe Size (Fittings): 1-1/2"
Pipe Fitting Material: Galvanized Forged SteelFitting Connection Type: FNPT
Basic Fitting Shape: CrossMax. Pressure: 3000 psi @ 72 Degrees F
Item: CrossSpecific Fitting Shape: Cross
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): Taiwan

Description

Cross, Pipe Fitting Material Galvanized Forged Steel, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 3000 psi @ 72 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews