PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1" FNPT Black Forged Steel Cross

VALUE BRAND| Zoro #: G1135233| Mfr #: 1MMZ5

$37.04 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1135233 Mfr #: 1MMZ5
Basic Fitting Shape: CrossMax. Pressure: 3000 psi@72 Degrees F
Specific Fitting Shape: CrossBasic Fitting Material: Metal
Item: CrossStandards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Pipe Fitting Material: Black Forged SteelFitting Connection Type: FNPT
Pipe Size (Fittings): 1"Country of Origin (subject to change): Taiwan

Product Description

Whether water or gas is coming down the pipeline, connections made with this cross from Value Brand will stay strong. This FNPT cross has a max pressure of 3000 psi@72 Degrees F. It fits a pipe size of 1".

Product Reviews