WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cross, 1/4 In., NPT

VALUE BRAND| Zoro #: G1338032| Mfr #: 1MMZ1

$19.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPT

Technical Specifications

Zoro #: G1338032 Mfr #: 1MMZ1
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPTPipe Size (Fittings): 1/4"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Cross
Item: CrossBasic Fitting Material: Metal
Specific Fitting Shape: CrossCountry of Origin (subject to change): Taiwan

Product Description

Cross, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Product Reviews