1/4" Socket Weld Black Forged Steel Cross

VALUE BRAND| Zoro #: G1549755| Mfr #: 1MNT2

$14.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Specific Fitting Shape: Cross
Pipe Size (Fittings): 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1549755 Mfr #: 1MNT2
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Specific Fitting Shape: Cross
Pipe Size (Fittings): 1/4"Max. Pressure: 3000 psi@72 Degrees F
Pipe Fitting Material: Black Forged SteelFitting Connection Type: Socket Weld
Basic Fitting Material: MetalBasic Fitting Shape: Cross
Item: CrossCountry of Origin (subject to change): Taiwan

Description

Cross, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/4 In., Fitting Connection Type Socket Weld, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews