LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/8" FNPT Black Forged Steel Cross

VALUE BRAND| Zoro #: G1181756| Mfr #: 1MMY9

$18.04 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105
Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181756 Mfr #: 1MMY9
Standards: ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105Max. Pressure: 3000 psi@72 Degrees F
Fitting Connection Type: FNPTPipe Size (Fittings): 1/8"
Pipe Fitting Material: Black Forged SteelBasic Fitting Shape: Cross
Item: CrossBasic Fitting Material: Metal
Specific Fitting Shape: CrossCountry of Origin (subject to change): Taiwan

Description

Cross, Pipe Fitting Material Black Forged Steel, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ANSI B1.20.1, ASME B16.11 and SA105, and ASTM A105, Max. Pressure 3000 psi@72 Degrees F

Reviews