KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" FNPT Galvanized Cross

VALUE BRAND| Zoro #: G1672465| Mfr #: 5PAR9

$54.63 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: FNPT
Specific Fitting Shape: Cross
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1672465 Mfr #: 5PAR9
Pipe Size (Fittings): 2"Fitting Connection Type: FNPT
Specific Fitting Shape: CrossMax. Pressure: 1500 psi @ 150 Degrees F WOG
Pipe Fitting Material: Galvanized Malleable IronBasic Fitting Shape: Cross
Basic Fitting Material: MetalFitting Schedule/Class: Class 300
Item: CrossSaturated Steam Pressure: 300 psi
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedCountry of Origin (subject to change): China

Description

Cross, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews