3/4" FNPT Black Malleable Iron Cross

VALUE BRAND| Zoro #: G0543383| Mfr #: 6KJ35

$2.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi@150 Degrees F
Pipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 150 PSI
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0543383 Mfr #: 6KJ35
Max. Pressure: 300 psi@150 Degrees FPipe Fitting Material: Malleable Iron
Saturated Steam Pressure: 150 PSIFitting Schedule/Class: Class 150
Temp. Range: -20 Degrees to 366 Degrees FSpecific Fitting Shape: Cross
Pipe Size (Fittings): 3/4"Basic Fitting Material: Metal
Standards: ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM ApprovedFitting Connection Type: FNPT
Basic Fitting Shape: CrossItem: Cross
Country of Origin (subject to change): China

Description

Cross, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 3/4 In., Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi, Temp. Range -20 Degrees to 366 Degrees F

Reviews