Cross, Chrome Plated Brass, 125, 3/4 In.

VALUE BRAND| Zoro #: G1915401| Mfr #: 81102-12

$56.19 /ea

This item ships free. DetailsStandard ground shipping
Details:
Max. Pressure: 125 psi
Pipe Fitting Material: Chrome Plated Brass
Fitting Schedule/Class: Class 125

Technical Specifications

Zoro #: G1915401 Mfr #: 81102-12
Max. Pressure: 125 psiPipe Fitting Material: Chrome Plated Brass
Fitting Schedule/Class: Class 125Temp. Range: 65 Degrees to 250 Degrees F
Pipe Size (Fittings): 3/4"Specific Fitting Shape: Cross
Standards: ANSI B 16.24, ANSI B 16.15Fitting Connection Type: FNPT
Basic Fitting Material: MetalBasic Fitting Shape: Cross
Item: CrossCountry of Origin (subject to change): United States

Product Description

Cross, Pipe Size 3/4 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/4-14, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews