3/8" FNPT Chrome Plated Brass Cross

VALUE BRAND| Zoro #: G2178644| Mfr #: 81102-06

$33.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Class 125
Basic Fitting Material: Metal
Max. Pressure: 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2178644 Mfr #: 81102-06
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Max. Pressure: 125 psiFitting Connection Type: FNPT
Specific Fitting Shape: CrossPipe Size (Fittings): 3/8"
Pipe Fitting Material: Chrome Plated BrassBasic Fitting Shape: Cross
Item: CrossTemp. Range: 65 Degrees to 250 Degrees F
Standards: ANSI B 16.24, ANSI B 16.15Country of Origin (subject to change): United States

Description

Cross, Pipe Size 3/8 In, Connection FNPT, Material of Construction Chrome Plated Brass, Thread Size 3/8-18, Pressure 125 PSI, Temp Range 65 To 250 Degrees F, Standards ANSI B 16.24, ANSI B 16.15

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews