JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/8" FNPT Red Brass Cross

VALUE BRAND| Zoro #: G0352703| Mfr #: 1VFB3

$6.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0352703 Mfr #: 1VFB3
Fitting Schedule/Class: Class 125Fitting Connection Type: FNPT
Basic Fitting Material: MetalMax. Pressure: 125 psi
Standards: ASTM B584, ASME B16.15, ANSI B1.20.1Item: Cross
Basic Fitting Shape: CrossTemp. Range: -20 Degrees to 400 Degrees F
Specific Fitting Shape: CrossPipe Fitting Material: Red Brass
Pipe Size (Fittings): 1/8"Country of Origin (subject to change): China

Product Description

Cross, Pipe Fitting Material Red Brass, Fitting Schedule/Class Class 125, Pipe Size (Fittings) 1/8 In., Fitting Connection Type FNPT, Standards ASTM B584, ASME B16.15, ANSI B1.20.1, Max. Pressure 125 psi, Temp. Range -20 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews