1/4" FNPT Carbon Steel Ball Valve 3-Way

VALUE BRAND| Zoro #: G0682805| Mfr #: VZEG.A0 1/4

$227.27 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682805 Mfr #: VZEG.A0 1/4
Valve Structure: 3-PieceStandards: A108
Ball Material: Chrome Plated Carbon SteelSeat Material: Delrin(R)
Temp. Range: -20 Degrees to 175 Degrees FFeatures: Designed for high pressure diverter flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline, crude oil, air, water/oil emulsion, and glycol applications. External phosphate coated body provides superior corrosion resistance. Bar stock body design.
Handle Material: SteelStem Material: Zinc Plated Steel
Valve Basic Body Material: Carbon SteelItem: Ball Valve
Handle Type: LeverBody Material: Carbon Steel
Ball Valve Product Group: ManualStem Type: Blowout Proof
Max. Pressure: 7250 psi CWPPipe Size: 1/4"
Port: Full LConnection Type: FNPT x FNPT x FNPT
Body Style: 3-WayCountry of Origin (subject to change): Germany

Product Description

Rely on this ball valve from Value Brand for system control and leak protection. This top-of-the-line ball valve is equipped with a 3-piece valve structure. It also has a 3-way body style and a FNPT x FNPT x FNPT connection. It includes a full l port. It has a blowout proof stem made of Zinc Plated Steel. The seat is made of Delrin(R) material. The ball is made of Chrome Plated Carbon Steel. It fits a pipe size of 1/4". The handle type is: lever. The ball valve has a maximum pressure of 7250 psi CWP. The temperature range is from -20 degrees to 175 degrees F. Features of this ball valve include: designed for high pressure diverter flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline, crude oil, air, water/oil emulsion, and glycol applications. external phosphate coated body provides superior corrosion resistance. bar stock body design. The handle is made of steel material. The body is made of carbon steel material. Standards include: A108.