3/8" FNPT Carbon Steel Ball Valve 3-Way

VALUE BRAND| Zoro #: G1704857| Mfr #: VZEG.A0 3/8

$336.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Handle Type: Lever
Features: Designed for high pressure diverter flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline, crude oil, air, water/oil emulsion, and glycol applications. External phosphate coated body provides superior corrosion resistance. Bar stock body design.
Stem Type: Blowout Proof
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704857 Mfr #: VZEG.A0 3/8
Handle Type: LeverFeatures: Designed for high pressure diverter flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline, crude oil, air, water/oil emulsion, and glycol applications. External phosphate coated body provides superior corrosion resistance. Bar stock body design.
Stem Type: Blowout ProofMax. Pressure: 7250 psi CWP
Body Style: 3-WayTemp. Range: -20 Degrees to 175 Degrees F
Handle Material: SteelValve Basic Body Material: Carbon Steel
Standards: A108Ball Valve Product Group: Manual
Connection Type: FNPT x FNPT x FNPTValve Structure: 3-Piece
Stem Material: Zinc Plated SteelPipe Size: 3/8"
Body Material: Carbon SteelPort: Full L
Ball Material: Chrome Plated Carbon SteelSeat Material: Delrin(R)
Item: Ball ValveCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style 3-Way, 3-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT x FNPT, Full L Port, Max. Pressure 7250 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews