Shop Alternate Products
This Product is Discontinued
Zoro Select
1/2" FNPT Carbon Steel Ball Valve 4-Way (Discontinued)
Mfr # VXEK.A0 1/2
Zoro # G0811587
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Carbon Steel
- Body Style 4-Way
- Valve Structure 3-Piece
- Stem Type Blowout Proof