3/8" FNPT Carbon Steel Ball Valve 4-Way

VALUE BRAND| Zoro #: G1995113| Mfr #: VXEK.A0 3/8

$295.44 /ea

This item ships free. Details.Standard ground shipping.
Details:
Connection Type: FNPT x FNPT x FNPT x FNPT
Pipe Size: 3/8"
Port: Full
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1995113 Mfr #: VXEK.A0 3/8
Connection Type: FNPT x FNPT x FNPT x FNPTPipe Size: 3/8"
Port: FullValve Basic Body Material: Carbon Steel
Body Material: Carbon SteelTemp. Range: -20 Degrees to 175 Degrees F
Features: Designed for high pressure diverter flow control processes in agricultural, manufacturing, hydraulic, petroleum, petrochemical, gas production, pipeline, crude oil, air, water/oil emulsion, and glycol applications. External phosphate coated body provides superior corrosion resistance. Bar stock body design.Stem Type: Blowout Proof
Stem Material: Zinc Plated SteelItem: Ball Valve
Standards: A108Seat Material: Delrin(R)
Ball Valve Product Group: ManualHandle Material: Steel
Handle Type: LeverBody Style: 4-Way
Valve Structure: 3-PieceMax. Pressure: 7250 psi CWP
Ball Material: Chrome Plated Carbon SteelCountry of Origin (subject to change): Germany

Description

Ball Valve, Body Material Carbon Steel, Body Style 4-Way, 3-Piece, Pipe Size 3/8 In., Connection Type FNPT x FNPT x FNPT x FNPT, Full Port, Max. Pressure 7250 psi CWP, Temp. Range -20 Degrees to 175 Degrees F, Ball Material Chrome Plated Carbon Steel, Seat Material Delrin(R), Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material Zinc Plated Steel

Reviews