Carbon Steel Ball Valve Inline 3/8" x 1/4"

VALUE BRAND| Zoro #: G2015097| Mfr #: 1BYA2

$42.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2015097 Mfr #: 1BYA2
Stem Type: Blowout ProofSeat Material: PTFE
Max. Pressure: 500 psi CWPPort: Full
Valve Basic Body Material: Carbon SteelValve Structure: 2-Piece
Ball Valve Product Group: ManualBody Material: Carbon Steel
Stem Material: Nickel Plated SteelItem: Ball Valve
Temp. Range: 40 Degrees to 200 Degrees FBall Material: Nickel Plated Stainless Steel
Body Style: InlinePipe Size: 3/8" x 1/4"
Connection Type: FNPT x NPSM MaleCountry of Origin (subject to change): China

Product Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3/8 In. x 1/4 In., Connection Type FNPT x NPSM Male, Full Port, Max. Pressure 500 psi CWP, Temp. Range 40 Degrees to 200 Degrees F, Ball Material Nickel Plated Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Stem Material Nickel Plated Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.