Zoro Select
1-1/2" Flanged Carbon Steel Ball Valve Inline
Mfr # 4351003800
Zoro # G0281994
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Body Material Carbon Steel
- Body Style Inline
- Stem Type Self-Adjusting
- Seat Material TFM(TM)
Explore More Products
- ZORO SELECT 1/4" FNPT x MNPT Brass Mini Ball Valve Inline G-MMFP-25
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline 107-828-CP
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline 107-821NL
- ZORO SELECT 1/4" FNPT PVC Ball Valve Inline 6380090
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline XV502P-12
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline 107-822-CL
- ZORO SELECT Strainer w/ Drain Holes, 800 psi, 2" Size 06S011N03020
- ZORO SELECT Ball Valve, Reduced, 1" Size, 1000 psi 06Q103N04010
- ZORO SELECT Check Valve, 3.66 in Overall L 06H021N01112
- SPEARS 3" Socket PVC Compact Ball Valve Inline 2122-030
- USA INDUSTRIALS Ball Valve, 304 SS, 1-Way Body Style ZUSA-VLV-47
- Zoro Select Ball Valves