Carbon Steel Ball Valve Inline 1/2"

VALUE BRAND| Zoro #: G1632391| Mfr #: SV50114M004

$137.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632391 Mfr #: SV50114M004
Port: FullStem Material: 316 Stainless Steel
Body Seal Material: PTFEValve Basic Body Material: Carbon Steel
Ball Valve Product Group: ManualValve Structure: 2-Piece
Body Material: Carbon SteelItem: Ball Valve
Ball Material: 316 Stainless SteelHandle Type: Locking Lever
Body Style: InlineConnection Type: Flanged x Flanged
Compliance: NACE MR-01-75Max. Pressure: 285 psi CWP
Handle Material: 300 Stainless Steel with PVC GripStandards: ASME B16.34
Stem Type: Self-AdjustingSeat Material: TFM(TM)
Pipe Size: 1/2"Temp. Range: 0 Degrees to 400 Degrees F
Features: 150# FlangedMax. Steam Pressure: 125 psi WSP
Country of Origin (subject to change): Taiwan

Product Description

This ball valve from Value Brand will help you remain in control of a variety of systems. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a Flanged x Flanged connection. It has a self-adjusting stem made of 316 Stainless Steel. It includes a full port. The ball valve has a maximum pressure of 285 psi CWP and maximum steam pressure of 125 psi wsp. Features of this ball valve include: 150# flanged. It is NACE MR-01-75. It fits a pipe size of 1/2". The seat is made of TFM(TM) material. The handle is made of 300 stainless steel with pvc grip material. The handle type is: locking lever. The temperature range is from 0 degrees to 400 degrees F. The ball is made of 316 Stainless Steel. The body is made of carbon steel material. Standards include: ASME B16.34.

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.