KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3" Flanged Carbon Steel Ball Valve Inline

VALUE BRAND| Zoro #: G1554113| Mfr #: SV50114M030

$758.03 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ball Valve Product Group: Manual
Seat Material: TFM(TM)
Valve Structure: 2-Piece
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1554113 Mfr #: SV50114M030
Ball Valve Product Group: ManualSeat Material: TFM(TM)
Valve Structure: 2-PieceMax. Steam Pressure: 125 psi WSP
Pipe Size: 3"Compliance: NACE MR-01-75
Temp. Range: 0 Degrees to 400 Degrees FBody Seal Material: PTFE
Item: Ball ValveFeatures: 150# Flanged
Handle Material: Galvanized SteelPort: Full
Stem Type: Self-AdjustingBall Material: 316 stainless steel
Body Material: Carbon SteelMax. Pressure: 285 psi CWP
Body Style: InlineStem Material: 316 Stainless Steel
Valve Basic Body Material: Carbon SteelHandle Type: Locking Lever
Connection Type: Flanged x FlangedStandards: ASME B16.34
Country of Origin (subject to change): Taiwan, Province of China

Description

Ball Valve, Body Material Carbon Steel, Body Style Inline, 2-Piece, Pipe Size 3 In., Connection Type Flanged x Flanged, Full Port, Max. Pressure 285 psi CWP, Max. Steam Pressure 125 psi WSP, Temp. Range 0 Degrees to 400 Degrees F, Ball Material 316 Stainless Steel, Seat Material TFM(TM), Stem Type Self-Adjusting, Handle Type Locking Lever, Handle Material Galvanized Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Reviews